1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
31973472
Keystock - Oversized Key Stock, 0.6875 in Width, 12 in Length, Steel Material, Zinc Plated Finish
MI ITEM #
11682219
MFR #
31973472
List Price
$35.04
/each
Qty
Add to Cart
Previous Page
Home
Raw Materials
Keystock
Made in USA 31973472
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
31973472
Keystock - Oversized Key Stock, 0.6875 in Width, 12 in Length, Steel Material, Zinc Plated Finish
MI ITEM #
11682219
MFR #
31973472
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$35.04
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
31973472 31973472 11/16 SQ KEYSTOCK-ZINC
Specifications
Material
Steel
Type
Oversized Key Stock
Finish
Zinc Plated
Length
12 in
Width
0.6875 in
Finish Coating
Zinc-Plated
Number Of Pieces
1
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought