1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
31973597
Keystock - Oversized Key Stock, 0.8750 in Width, 12 in Length, Steel Material, Zinc Plated Finish
MI ITEM #
11682221
MFR #
31973597
List Price
$41.40
/each
Qty
Add to Cart
Previous Page
Home
Raw Materials
Keystock
Made in USA 31973597
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
31973597
Keystock - Oversized Key Stock, 0.8750 in Width, 12 in Length, Steel Material, Zinc Plated Finish
MI ITEM #
11682221
MFR #
31973597
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$41.40
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
31973597 31973597 7/8 SQ KEYSTOCK-ZINC S
Specifications
Material
Steel
Type
Oversized Key Stock
Finish
Zinc Plated
Length
12 in
Width
0.8750 in
Finish Coating
Zinc-Plated
Number Of Pieces
1
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought