Motion
31973910

Made in USA
31973910

Keystock - Machine Key Assortment, 12 in Length, Steel Material, Zinc Plated Finish
Mi Item #11682225
MFR #31973910
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
31973910

Keystock - Machine Key Assortment, 12 in Length, Steel Material, Zinc Plated Finish
Mi Item #11682225
MFR #31973910

Mfr description
31973910 31973910 7-PIECE ASSORTMENT KEY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    12 in
  • Width Range
    1/8 - 1/2 in

Details

  • Additional Details
    Seven pieces will fit 11 different key ways.
  • Finish
    Zinc Plated
  • Finish Coating
    Zinc-Plated
  • Includes
    1/8sq, 3/16sq, 3/16x1/4, 1/4x5/16, 5/16x3/8, 3/8x7/16, 7/16x1/2
  • Material
    Steel
  • Number Of Pieces
    7
  • Type
    Machine Key Assortment
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)