1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
31974066
Keystock - Over/Undersized Key Stock, 0.7500 in Width, 12 in Length, Steel Material
Mi Item #
11682235
MFR #
31974066
Price
$66.72
/each
Qty
Add to Cart
Previous Page
Home
Raw Materials
Keystock
Made in USA 31974066
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
31974066
Keystock - Over/Undersized Key Stock, 0.7500 in Width, 12 in Length, Steel Material
Mi Item #
11682235
MFR #
31974066
Mfr description
31974066 31974066 3/4 KEYSTOCK-HIGH CARB
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$66
.72
/each
Add to Cart
Specifications
Dimensions
Length
12 in
Width
0.7500 in
Details
Material
Steel
Number Of Pieces
1
Type
Over/Undersized Key Stock
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items