Motion
31974140

Made in USA
31974140

12" Long, Zinc-Plated Step Key Stock for Shafts - C1018 Steel
Mi Item #11682242
MFR #31974140
Price$72.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
31974140

12" Long, Zinc-Plated Step Key Stock for Shafts - C1018 Steel
Mi Item #11682242
MFR #31974140

Mfr description
31974140 31974140 A=3/4 B=3/8 D=1/4 STEP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$72.33/each

Specifications

Dimensions

  • Base Height
    3/8 in
  • Base Width
    3/4 in
  • Extension Height
    1/4 in
  • Extension Width
    1/2 in
  • Length
    12 in

Details

  • Finish Coating
    Zinc-Plated
  • Material
    Steel
  • Type
    Step Key Stock for Shafts
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)