Motion
31974165

Made in USA
31974165

Keystock - Step Key Stock for Shafts, 0.6250 in Width, 12 in Length, Steel Material, Zinc Plated Finish
Mi Item #11682243
MFR #31974165
Price$92.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
31974165

Keystock - Step Key Stock for Shafts, 0.6250 in Width, 12 in Length, Steel Material, Zinc Plated Finish
Mi Item #11682243
MFR #31974165

Mfr description
31974165 31974165 A=3/4 B=3/8 D=5/16 STE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$92.34/each

Specifications

Dimensions

  • Base Height
    3/8 in
  • Base Width
    3/4 in
  • Extension Height
    5/16 in
  • Extension Width
    5/8 in
  • Length
    12 in
  • Width
    0.6250 in

Details

  • Finish
    Zinc Plated
  • Finish Coating
    Zinc-Plated
  • Material
    Steel
  • Type
    Step Key Stock for Shafts
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)