1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
31974207
12" Long, Zinc-Plated Step Key Stock for Gears - C1018 Steel
MI ITEM #
11682246
MFR #
31974207
Price
$16.86
/each
Qty
Add to Cart
Previous Page
Home
Raw Materials
Keystock
Made in USA 31974207
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
31974207
12" Long, Zinc-Plated Step Key Stock for Gears - C1018 Steel
MI ITEM #
11682246
MFR #
31974207
Mfr description
31974207 31974207 A=3/16 B=3/32 D=1/8 ST
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$16
.86
/each
Add to Cart
Specifications
Dimensions
Base Height
3/32 in
Base Width
3/16 in
Extension Height
1/8 in
Extension Width
1/4 in
Length
12 in
Details
Finish Coating
Zinc-Plated
Material
Steel
Type
Step Key Stock for Gears
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items