Motion
31974215

Made in USA
31974215

Keystock - Step Key Stock for Gears, 0.9375 in Width, 12 in Length, Steel Material, Zinc Plated Finish
MI ITEM #11682247
MFR #31974215
List Price$19.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
31974215

Keystock - Step Key Stock for Gears, 0.9375 in Width, 12 in Length, Steel Material, Zinc Plated Finish
MI ITEM #11682247
MFR #31974215

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$19.32/each for your price

Overview

Mfr description
31974215 31974215 A=1/4 B=1/8C=5/16D=1/8

Specifications

  • Material
    Steel
  • Type
    Step Key Stock for Gears
  • Finish
    Zinc Plated
  • Length
    12 in
  • Width
    0.9375 in
  • Base Height
    1/8 in
  • Base Width
    1/4 in
  • Extension Height
    1/8 in
  • Extension Width
    5/16 in
  • Finish Coating
    Zinc-Plated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text