Motion
31974223

Made in USA
31974223

Keystock - Step Key Stock for Gears, 0.3750 in Width, 12 in Length, Steel Material, Zinc Plated Finish
Mi Item #11682248
MFR #31974223
Price$36.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
31974223

Keystock - Step Key Stock for Gears, 0.3750 in Width, 12 in Length, Steel Material, Zinc Plated Finish
Mi Item #11682248
MFR #31974223

Mfr description
31974223 31974223 1/4 X 1/8 X 3/8 X 1/8
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$36.24/each

Specifications

Dimensions

  • Base Height
    1/8 in
  • Base Width
    1/4 in
  • Extension Height
    1/8 in
  • Extension Width
    3/8 in
  • Length
    12 in
  • Width
    0.3750 in

Details

  • Finish
    Zinc Plated
  • Finish Coating
    Zinc-Plated
  • Material
    Steel
  • Type
    Step Key Stock for Gears
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)