Motion
31974256

Made in USA
31974256

12" Long, Zinc-Plated Step Key Stock for Gears - C1018 Steel
MI ITEM #11682251
MFR #31974256
List Price$25.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
31974256

12" Long, Zinc-Plated Step Key Stock for Gears - C1018 Steel
MI ITEM #11682251
MFR #31974256

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$25.14/each for your price

Overview

Mfr description
31974256 31974256 A=3/8 B=3/16 D=3/16 ST

Specifications

  • Material
    Steel
  • Type
    Step Key Stock for Gears
  • Length
    12 in
  • Base Height
    3/16 in
  • Base Width
    3/8 in
  • Extension Height
    3/16 in
  • Extension Width
    1/2 in
  • Finish Coating
    Zinc-Plated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought