Motion
31974314

Made in USA
31974314

Keystock - Step Key Stock for Gears, 0.6875 in Width, 12 in Length, Steel Material, Zinc Plated Finish
MI ITEM #11682255
MFR #31974314
Price$282.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
31974314

Keystock - Step Key Stock for Gears, 0.6875 in Width, 12 in Length, Steel Material, Zinc Plated Finish
MI ITEM #11682255
MFR #31974314

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$282.72/each

Specifications

Dimensions

  • Base Height
    5/16 in
  • Base Width
    5/8 in
  • Extension Height
    1/4 in
  • Extension Width
    11/16 in
  • Length
    12 in
  • Width
    0.6875 in

Details

  • Finish
    Zinc Plated
  • Finish Coating
    Zinc-Plated
  • Material
    Steel
  • Type
    Step Key Stock for Gears

Overview

Mfr description
31974314 31974314 A=5/8 B=5/16 D=1/4 STE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought