Motion
31974330

Made in USA
31974330

12" Long, Zinc-Plated Step Key Stock for Gears - C1018 Steel
MI ITEM #11682256
MFR #31974330
Price$144.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
31974330

12" Long, Zinc-Plated Step Key Stock for Gears - C1018 Steel
MI ITEM #11682256
MFR #31974330

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$144.30/each

Specifications

Dimensions

  • Base Height
    3/8 in
  • Base Width
    3/4 in
  • Extension Height
    7/16 in
  • Extension Width
    7/8 in
  • Length
    12 in

Details

  • Finish Coating
    Zinc-Plated
  • Material
    Steel
  • Type
    Step Key Stock for Gears

Overview

Mfr description
31974330 31974330 A=3/4 B=3/8 D=7/16 STE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought