Motion
31974363

Made in USA
31974363

Keystock - Step Key Stock Assortment, 12 in Length, Steel Material, Zinc Plated Finish
MI ITEM #11682257
MFR #31974363
Price$193.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
31974363

Keystock - Step Key Stock Assortment, 12 in Length, Steel Material, Zinc Plated Finish
MI ITEM #11682257
MFR #31974363

Mfr description
31974363 31974363 7-PIECE ASSORTMENT STE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$193.05/each

Specifications

Dimensions

  • Extension Height
    1/16 in
  • Extension Width
    1/8 in
  • Length
    12 in

Details

  • Additional Details
    Assortment has step key stock for shafts and for gears.
  • Finish
    Zinc Plated
  • Finish Coating
    Zinc-Plated
  • Includes
    1/2, 1/4 - Base W: 3/16, 1/4, 1/8, 3/16, 3/8, Base Ht.: 3/32
  • Material
    Steel
  • Number Of Pieces
    7
  • Type
    Step Key Stock Assortment

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)