1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
31974371
Keystock - Undersized Key Stock, 0.1250 in Width, 12 in Length, Stainless Steel Material
Mi Item #
11682258
MFR #
31974371
Price
$5.40
/each
Qty
Add to Cart
Previous Page
Home
Raw Materials
Keystock
Made in USA 31974371
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
31974371
Keystock - Undersized Key Stock, 0.1250 in Width, 12 in Length, Stainless Steel Material
Mi Item #
11682258
MFR #
31974371
Mfr description
31974371 31974371 1/8 SQ. KEYSTOCK-SS UN
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$5
.40
/each
Add to Cart
Specifications
Dimensions
Length
12 in
Width
0.1250 in
Details
Material
Stainless Steel
Number Of Pieces
1
Type
Undersized Key Stock
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items