Motion
31974553

Made in USA
31974553

Keystock - Undersized Key Stock, 1.0000 in Width, 12 in Length, Stainless Steel Material
MI ITEM #11682269
MFR #31974553
List Price$130.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
31974553

Keystock - Undersized Key Stock, 1.0000 in Width, 12 in Length, Stainless Steel Material
MI ITEM #11682269
MFR #31974553

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$130.17/each for your price

Overview

Mfr description
31974553 31974553 1" KEYSTOCK-SS UNDERSI

Specifications

  • Material
    Stainless Steel
  • Type
    Undersized Key Stock
  • Length
    12 in
  • Width
    1.0000 in
  • Number Of Pieces
    1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought