Motion
31974694

Made in USA
31974694

12" Long, Key Stock Assortment - 18-8 Stainless Steel
Mi Item #11682270
MFR #31974694
Price$448.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
31974694

12" Long, Key Stock Assortment - 18-8 Stainless Steel
Mi Item #11682270
MFR #31974694

Mfr description
31974694 31974694 SS 31 PC ASST KEYSTOCK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$448.47/each

Specifications

Dimensions

  • Length
    12 in
  • Width Range
    1/8 - 1/2 in

Details

  • Additional Details
    Oversized Assortment
  • Includes
    5- 1/8sq, 5- 3/16sq, 5- 1/4sq, 5- 5/16sq, 5- 3/8sq, 3- 7/16sq,3- 1/2sq
  • Material
    Stainless Steel
  • Number Of Pieces
    31
  • Type
    Key Stock Assortment
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)