1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
31974751
Keystock - Undersized Key Stock, 0.6250 in Width, 12 in Length, Stainless Steel Material
MI ITEM #
11682276
MFR #
31974751
List Price
$77.31
/each
Qty
Add to Cart
Previous Page
Home
Raw Materials
Keystock
Made in USA 31974751
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
31974751
Keystock - Undersized Key Stock, 0.6250 in Width, 12 in Length, Stainless Steel Material
MI ITEM #
11682276
MFR #
31974751
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$77.31
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
31974751 31974751 5/8 SQ KEYSTOCK-SS 316
Specifications
Material
Stainless Steel
Type
Undersized Key Stock
Length
12 in
Width
0.6250 in
Number Of Pieces
1
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data