1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
31974793
Keystock - Over/Undersized Key Stock, 0.2500 in Width, 12 in Length, Brass Material
Mi Item #
11682280
MFR #
31974793
Price
$19.59
/each
Qty
Add to Cart
Previous Page
Home
Raw Materials
Keystock
Made in USA 31974793
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
31974793
Keystock - Over/Undersized Key Stock, 0.2500 in Width, 12 in Length, Brass Material
Mi Item #
11682280
MFR #
31974793
Mfr description
31974793 31974793 1/4 SQ KEYSTOCK-BRASS
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$19
.59
/each
Add to Cart
Specifications
Dimensions
Length
12 in
Width
0.2500 in
Details
Material
Brass
Number Of Pieces
1
Type
Over/Undersized Key Stock
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items