1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
31974835
Keystock - Over/Undersized Key Stock, 0.5000 in Width, 12 in Length, Brass Material
MI ITEM #
11682284
MFR #
31974835
List Price
$72.42
/each
Qty
Add to Cart
Previous Page
Home
Raw Materials
Keystock
Made in USA 31974835
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
31974835
Keystock - Over/Undersized Key Stock, 0.5000 in Width, 12 in Length, Brass Material
MI ITEM #
11682284
MFR #
31974835
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$72.42
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
31974835 31974835 1/2 SQ KEYSTOCK-BRASS
Specifications
Material
Brass
Type
Over/Undersized Key Stock
Length
12 in
Width
0.5000 in
Number Of Pieces
1
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought