Motion
31974900

Made in USA
31974900

Keystock - Oversized Key Stock, 4 mm Width, 12 in Length, Steel Material, Zinc Plated Finish
MI ITEM #11682288
MFR #31974900
List Price$21.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
31974900

Keystock - Oversized Key Stock, 4 mm Width, 12 in Length, Steel Material, Zinc Plated Finish
MI ITEM #11682288
MFR #31974900

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$21.51/each for your price

Overview

Mfr description
31974900 31974900 4X4 5-PACK KEYSTOCK-ME

Specifications

  • Material
    Steel
  • Type
    Oversized Key Stock
  • Finish
    Zinc Plated
  • Length
    12 in
  • Width
    4 mm
  • Finish Coating
    Zinc-Plated
  • Number Of Pieces
    5
  • System of Measurement
    Metric

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought