1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
31975014
12" Long, Zinc-Plated Oversized Key Stock - C1045 Steel
MI ITEM #
11682298
MFR #
31975014
Price
$44.16
/each
Qty
Add to Cart
Previous Page
Home
Raw Materials
Keystock
Made in USA 31975014
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
31975014
12" Long, Zinc-Plated Oversized Key Stock - C1045 Steel
MI ITEM #
11682298
MFR #
31975014
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
Price
$44.16
/each
Qty
Add to Cart
Specifications
Dimensions
Length
12 in
Details
Finish Coating
Zinc-Plated
Material
Steel
Number Of Pieces
5
System of Measurement
Metric
Type
Oversized Key Stock
Overview
Mfr description
31975014 31975014 8X12 5-PACK KEYSTOCK-M
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought