Motion
31975063

Made in USA
31975063

Keystock - Oversized Key Stock, 11 mm Width, 12 in Length, Steel Material, Zinc Plated Finish
Mi Item #11682301
MFR #31975063
Price$55.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
31975063

Keystock - Oversized Key Stock, 11 mm Width, 12 in Length, Steel Material, Zinc Plated Finish
Mi Item #11682301
MFR #31975063

Mfr description
31975063 31975063 11X18 3-PACK KEYSTOCK-
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$55.89/each

Specifications

Dimensions

  • Length
    12 in
  • Width
    11 mm

Details

  • Finish
    Zinc Plated
  • Finish Coating
    Zinc-Plated
  • Material
    Steel
  • Number Of Pieces
    3
  • System of Measurement
    Metric
  • Type
    Oversized Key Stock
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)