Motion
31975139

Made in USA
31975139

Keystock - Oversized Key Stock, 16 mm Width, 12 in Length, Steel Material, Zinc Plated Finish
Mi Item #11682308
MFR #31975139
Price$139.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
31975139

Keystock - Oversized Key Stock, 16 mm Width, 12 in Length, Steel Material, Zinc Plated Finish
Mi Item #11682308
MFR #31975139

Mfr description
31975139 31975139 16X28 3-PACK KEYSTOCK-
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$139.71/each

Specifications

Dimensions

  • Length
    12 in
  • Width
    16 mm

Details

  • Finish
    Zinc Plated
  • Finish Coating
    Zinc-Plated
  • Material
    Steel
  • Number Of Pieces
    3
  • System of Measurement
    Metric
  • Type
    Oversized Key Stock
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)