1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
31975154
12" Long, Zinc-Plated Oversized Key Stock - C1045 Steel
MI ITEM #
11682310
MFR #
31975154
Price
$231.66
/each
Qty
Add to Cart
Previous Page
Home
Raw Materials
Keystock
Made in USA 31975154
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
31975154
12" Long, Zinc-Plated Oversized Key Stock - C1045 Steel
MI ITEM #
11682310
MFR #
31975154
Mfr description
31975154 31975154 18X32 3-PACK KEYSTOCK-
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$231
.66
/each
Add to Cart
Specifications
Dimensions
Length
12 in
Details
Finish Coating
Zinc-Plated
Material
Steel
Number Of Pieces
3
System of Measurement
Metric
Type
Oversized Key Stock
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items