Motion
31975196

Made in USA
31975196

Keystock - Key Stock Assortment, 12 in Length, Steel Material, Zinc Plated Finish
Mi Item #11682313
MFR #31975196
Price$226.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
31975196

Keystock - Key Stock Assortment, 12 in Length, Steel Material, Zinc Plated Finish
Mi Item #11682313
MFR #31975196

Mfr description
31975196 31975196 METRIC 12" 31 PCS ASST
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$226.32/each

Specifications

Dimensions

  • Length
    12 in
  • Width Range
    4 - 12 mm

Details

  • Finish
    Zinc Plated
  • Finish Coating
    Zinc-Plated
  • Includes
    5- 4.00sqmm, 5- 5.00sqmm, 5- 6.00sqmm, 5- 7.00sqmm, 5- 8.00sqmm, 3- 10.00sqmm, 3- 12.00sqmm
  • Material
    Steel
  • Number Of Pieces
    31
  • System of Measurement
    Metric
  • Type
    Key Stock Assortment
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)