1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
31975204
Keystock - Oversized Key Stock, 4 mm Width, 12 in Length, Stainless Steel Material
MI ITEM #
11682315
MFR #
31975204
List Price
$7.29
/each
Qty
Add to Cart
Previous Page
Home
Raw Materials
Keystock
Made in USA 31975204
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
31975204
Keystock - Oversized Key Stock, 4 mm Width, 12 in Length, Stainless Steel Material
MI ITEM #
11682315
MFR #
31975204
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$7.29
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
31975204 31975204 4 X 4 KEYSTOCK-METRIC
Specifications
Material
Stainless Steel
Type
Oversized Key Stock
Length
12 in
Width
4 mm
Number Of Pieces
1
System of Measurement
Metric
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought