1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
31975220
Keystock - Oversized Key Stock, 6 mm Width, 12 in Length, Stainless Steel Material
Mi Item #
11682317
MFR #
31975220
Price
$13.86
/each
Qty
Add to Cart
Previous Page
Home
Raw Materials
Keystock
Made in USA 31975220
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
31975220
Keystock - Oversized Key Stock, 6 mm Width, 12 in Length, Stainless Steel Material
Mi Item #
11682317
MFR #
31975220
Mfr description
31975220 31975220 6 X 6 KEYSTOCK-METRIC
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$13
.86
/each
Add to Cart
Specifications
Dimensions
Length
12 in
Width
6 mm
Details
Material
Stainless Steel
Number Of Pieces
1
System of Measurement
Metric
Type
Oversized Key Stock
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items