1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
31975287
12" Long, Oversized Key Stock - 18-8 Stainless Steel
MI ITEM #
11682323
MFR #
31975287
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Raw Materials
Keystock
Made in USA 31975287
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
31975287
12" Long, Oversized Key Stock - 18-8 Stainless Steel
MI ITEM #
11682323
MFR #
31975287
Availability:
In Stock
In stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
31975287 31975287 12 X 18 KEYSTOCK-METRI
Specifications
Material
Stainless Steel
Type
Oversized Key Stock
Length
12 in
Number Of Pieces
1
System of Measurement
Metric
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought