1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
31983422
4' x 48" x 1/4" Green Fiberglass Sheet Green, Standard Grade
MI ITEM #
11682360
MFR #
31983422
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Raw Materials
Plastics
Plastic Sheets and Bars
Made in USA 31983422
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
31983422
4' x 48" x 1/4" Green Fiberglass Sheet Green, Standard Grade
MI ITEM #
11682360
MFR #
31983422
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
31983422 31983422 1/4" THICK 48" X 48" S
Specifications
Material
Fiberglass
Thickness
1/4 in
Width
48 in
Length
4 ft, 48 in
Color
Green
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought