Motion
31983877

Made in USA
31983877

5' x 3/8" White Fiberglass Rod White
MI ITEM #11682386
MFR #31983877
Price$9.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
31983877

5' x 3/8" White Fiberglass Rod White
MI ITEM #11682386
MFR #31983877

Mfr description
31983877 31983877 3/8X5' WHT STD FIBERGL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.85/each

Specifications

Dimensions

  • Diameter
    3/8 in
  • Length
    5 ft

Details

  • Color
    White
  • Material
    Fiberglass

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)