Motion
31983885

Made in USA
31983885

5' x 1/2" White Fiberglass Rod White
Mi Item #11682387
MFR #31983885
Price$16.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
31983885

5' x 1/2" White Fiberglass Rod White
Mi Item #11682387
MFR #31983885

Mfr description
31983885 31983885 1/2X5' WHT STD FIBERGL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.83/each

Specifications

Dimensions

  • Diameter
    1/2 in
  • Length
    5 ft

Details

  • Color
    White
  • Material
    Fiberglass
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)