Motion
31983893

Made in USA
31983893

5' x 5/8" White Fiberglass Rod White
MI ITEM #11682388
MFR #31983893
List Price$30.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
31983893

5' x 5/8" White Fiberglass Rod White
MI ITEM #11682388
MFR #31983893

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$30.73/each for your price

Overview

Mfr description
31983893 31983893 5/8X5' WHT STD FIBERGL

Specifications

  • Material
    Fiberglass
  • Diameter
    5/8 in
  • Length
    5 ft
  • Color
    White

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought