Motion
31983901

Made in USA
31983901

5' x 3/4" White Fiberglass Rod White
Mi Item #11682389
MFR #31983901
Price$38.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
31983901

5' x 3/4" White Fiberglass Rod White
Mi Item #11682389
MFR #31983901

Mfr description
31983901 31983901 3/4X5' WHT STD FIBERGL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$38.48/each

Specifications

Dimensions

  • Diameter
    3/4 in
  • Length
    5 ft

Details

  • Color
    White
  • Material
    Fiberglass
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)