Motion
31983935

Made in USA
31983935

5' x 1-1/2" White Fiberglass Rod White
MI ITEM #11682391
MFR #31983935
List Price$146.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
31983935

5' x 1-1/2" White Fiberglass Rod White
MI ITEM #11682391
MFR #31983935

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$146.30/each for your price

Overview

Mfr description
31983935 31983935 1-1/2"X5' WHT STD FIBE

Specifications

  • Material
    Fiberglass
  • Diameter
    1-1/2 in
  • Length
    5 ft
  • Color
    White

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought