Motion
31983943

Made in USA
31983943

10' x 1/8" White Fiberglass Rod White
MI ITEM #11682392
MFR #31983943
List Price$11.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
31983943

10' x 1/8" White Fiberglass Rod White
MI ITEM #11682392
MFR #31983943

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$11.40/each for your price

Overview

Mfr description
31983943 31983943 1/8X10' WHT STD FIBERG

Specifications

  • Material
    Fiberglass
  • Diameter
    1/8 in
  • Length
    10 ft
  • Color
    White

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought