Motion
31983950

Made in USA
31983950

10' x 3/16" White Fiberglass Rod White
Mi Item #11682393
MFR #31983950
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
31983950

10' x 3/16" White Fiberglass Rod White
Mi Item #11682393
MFR #31983950

Mfr description
31983950 31983950 3/16X10' WHT STD FIBER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter
    3/16 in
  • Length
    10 ft

Details

  • Color
    White
  • Material
    Fiberglass
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)