Motion
31983976

Made in USA
31983976

10' x 5/16" White Fiberglass Rod White
Mi Item #11682395
MFR #31983976
Price$15.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
31983976

10' x 5/16" White Fiberglass Rod White
Mi Item #11682395
MFR #31983976

Mfr description
31983976 31983976 5/16X10' WHT STD FIBER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15.63/each

Specifications

Dimensions

  • Diameter
    5/16 in
  • Length
    10 ft

Details

  • Color
    White
  • Material
    Fiberglass
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)