Motion
31983992

Made in USA
31983992

10' x 1/2" White Fiberglass Rod White
Mi Item #11682398
MFR #31983992
Price$34.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
31983992

10' x 1/2" White Fiberglass Rod White
Mi Item #11682398
MFR #31983992

Mfr description
31983992 31983992 1/2X10' WHT STD FIBERG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$34.70/each

Specifications

Dimensions

  • Diameter
    1/2 in
  • Length
    10 ft

Details

  • Color
    White
  • Material
    Fiberglass
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)