Motion
31984008

Made in USA
31984008

10' x 5/8" White Fiberglass Rod White
Mi Item #11682399
MFR #31984008
Price$61.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
31984008

10' x 5/8" White Fiberglass Rod White
Mi Item #11682399
MFR #31984008

Mfr description
31984008 31984008 5/8X10' WHT STD FIBERG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$61.48/each

Specifications

Dimensions

  • Diameter
    5/8 in
  • Length
    10 ft

Details

  • Color
    White
  • Material
    Fiberglass
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)