Motion
31984016

Made in USA
31984016

10' x 3/4" White Fiberglass Rod White
MI ITEM #11682400
MFR #31984016
List Price$79.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
31984016

10' x 3/4" White Fiberglass Rod White
MI ITEM #11682400
MFR #31984016

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$79.28/each for your price

Overview

Mfr description
31984016 31984016 3/4X10' WHT STD FIBERG

Specifications

  • Material
    Fiberglass
  • Diameter
    3/4 in
  • Length
    10 ft
  • Color
    White

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought