Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
31995939

4' x 24" x 1" Black Polyurethane Sheet 75 Shore D
MI ITEM #11682445
MFR #31995939

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
31995939 31995939 1" X24"X48" 75D POLYUR

Specifications

  • Material
    Polyurethane
  • Thickness
    1 in
  • Width
    24 in
  • Length
    4 ft, 48 in
  • Color
    Black
  • Hardness
    75D HBS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text