Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
31996002

2' x 1/4" Black Polyurethane Rod Shore 75 D, -0/+0.025 Tolerance
MI ITEM #11682452
MFR #31996002

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
31996002 31996002 1/4" X24" 75D POLYURET

Specifications

  • Material
    Polyurethane
  • Diameter
    1/4 in
  • Length
    2 ft, 24 in
  • Color
    Black

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text