1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
31996127
2' x 5/8" Black Polyurethane Rod Shore 75 D, -0/+0.050 Tolerance
MI ITEM #
11682464
MFR #
31996127
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Raw Materials
Plastics
Plastic Rods and Discs
Made in USA 31996127
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
31996127
2' x 5/8" Black Polyurethane Rod Shore 75 D, -0/+0.050 Tolerance
MI ITEM #
11682464
MFR #
31996127
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
31996127 31996127 5/8" X 24" 75D POLYURE
Specifications
Material
Polyurethane
Diameter
5/8 in
Length
2 ft, 24 in
Color
Black
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought