1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Previous Page
Home
Raw Materials
Plastics
Plastic Rods and Discs
Made in USA 31996135
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
31996135
1' x 5/8" Black Polyurethane Rod Shore 75 D, -0/+0.050 Tolerance
MI ITEM #
11682465
MFR #
31996135
Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can
request an item
or
contact us
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
31996135 31996135 5/8" X 12" 75D POLYURE
Specifications
Material
Polyurethane
Diameter
5/8 in
Length
1 ft, 12 in
Color
Black
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data