Motion
31996499

Made in USA
31996499

1' x 3/4" x 3/4" Black Polyurethane Square Bar 75 Shore D, ±0.015 Tolerance
Mi Item #11682501
MFR #31996499
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
31996499

1' x 3/4" x 3/4" Black Polyurethane Square Bar 75 Shore D, ±0.015 Tolerance
Mi Item #11682501
MFR #31996499

Mfr description
31996499 31996499 3/4"X3/4"X12" 75D POLY
  • Square cross-section shapes offer good high pressure seals, but are best used in static applications. They can be used as a direct replacement for a round O-ring.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    1 ft
  • Width
    3/4 in

Details

  • Color
    Black
  • Hardness
    75D HBS
  • Material
    Polyurethane
  • Shape
    Square
  • Tolerance
    ±0.015
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)