1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
31997125
2' x 12" x 1" Black Polyurethane Sheet 80 Shore A
MI ITEM #
11682550
MFR #
31997125
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Raw Materials
Plastics
Plastic Sheets and Bars
Made in USA 31997125
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
31997125
2' x 12" x 1" Black Polyurethane Sheet 80 Shore A
MI ITEM #
11682550
MFR #
31997125
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
31997125 31997125 1" X12"X24" 80A POLYUR
Specifications
Material
Polyurethane
Thickness
1 in
Width
12 in
Length
2 ft, 24 in
Color
Black
Hardness
80A HBS
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought