Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
31997331

1' x 3/4" Black Polyurethane Rod Shore 80 A, -0/+0.050 Tolerance
MI ITEM #11682571
MFR #31997331

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
31997331 31997331 3/4" X 12" 80A POLYURE

Specifications

  • Material
    Polyurethane
  • Diameter
    3/4 in
  • Length
    1 ft, 12 in
  • Color
    Black

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text