1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
31997794
3' x 3" x 3" Black Polyurethane Square Bar 80 Shore A, ±0.075 Tolerance
Mi Item #
11682616
MFR #
31997794
Price
$629.10
/each
Qty
Add to Cart
Previous Page
Home
Raw Materials
Plastics
Plastic Sheets and Bars
Made in USA 31997794
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
31997794
3' x 3" x 3" Black Polyurethane Square Bar 80 Shore A, ±0.075 Tolerance
Mi Item #
11682616
MFR #
31997794
Mfr description
31997794 31997794 3" X 3" X 36" 80A POLY
Square cross-section shapes offer good high pressure seals, but are best used in static applications. They can be used as a direct replacement for a round O-ring.
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$629
.10
/each
Add to Cart
Specifications
Dimensions
Length
3 ft
Width
3 in
Details
Color
Black
Hardness
80A HBS
Material
Polyurethane
Shape
Square
Tolerance
±0.075
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items