1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
31998149
2' x 24" x 1/2" Black Polyurethane Sheet 90 Shore A
MI ITEM #
11682642
MFR #
31998149
List Price
$394.53
/each
Qty
Add to Cart
Previous Page
Home
Raw Materials
Plastics
Plastic Sheets and Bars
Made in USA 31998149
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
31998149
2' x 24" x 1/2" Black Polyurethane Sheet 90 Shore A
MI ITEM #
11682642
MFR #
31998149
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$394.53
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
31998149 31998149 1/2"X24"X24" 90A POLYU
Specifications
Material
Polyurethane
Thickness
1/2 in
Width
24 in
Length
2 ft, 24 in
Color
Black
Hardness
90A HBS
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought