Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
31998552

3' x 1" Black Polyurethane Rod Shore 90 A, -0/+0.050 Tolerance
MI ITEM #11682680
MFR #31998552

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
31998552 31998552 1"X36" 90A POLYURETHAN

Specifications

  • Material
    Polyurethane
  • Diameter
    1 in
  • Length
    3 ft, 36 in
  • Color
    Black

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text